Convector Heater 2.0kW AIRHC2D

Convector Heater 2.0kW AIRHC2D

Order Code: ZT1684644S

£44.99 Inc VAT (20%)


Description

The Airmaster HC2D Convector Heater has an easy to set on/off function and automatic selection of 3 heat settings 750W, 1,250W and 2,000W. Variable thermostat control with overheating and thermal safety protection tip-over cut-out switch for added safety. Slim, lightweight design with a black carry handle and sturdy feet plastic studs. Specification Input Voltage 220-240V Output Rating 2,000W Frequency 50Hz Cable 1.8m Class 1 Dimensions 585 x 420 x 200mm Weight 2.8kg

See full description
Specifications for Convector Heater 2.0kW AIRHC2D
  • MFR Part No.
    AIRHC2D
  • Wattage
    2kg/mm
  • Weight
    2.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome