Frost Watch Convector Heater 520W AIRFW400

Frost Watch Convector Heater 520W AIRFW400

Order Code: ZT1684642S

£31.99 Inc VAT (20%)


Description

The Airmaster FW400 Frost Watch Convector Heater is a compact heater, which is ideal for heating small rooms. It is floor standing only and offers ideal protection for facilities with a frost damage risk, such as greenhouses, accommodation for animals, and caravans. The heater has an adjustable thermostat that can automatically regulate the temperature between 5-30°C. For safety, it has a cut-out switch. Specification: Voltage: 240VPower Output: 520WIngress Protection: IP20Dimensions: 260 x 245 x 105mm

See full description
Specifications for Frost Watch Convector Heater 520W AIRFW400
  • MFR Part No.
    AIRFW400
  • Wattage
    0.52kg/mm
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome