Mini Retract Barrier Post

Mini Retract Barrier Post

Order Code: ZT4793591S

£149.99 Inc VAT (20%)


Description

Slingsby Heavy Gauge Polished Stainless Steel Post (610mm High Post) With Cast Iron Base and 3.4m 50mm Diameter Black Belt - 234430SPC

More like this
Specifications for Mini Retract Barrier Post
  • Product Type
    Demarcation Barriers
  • Material
    Stainless Steel
  • Colour
    Black
  • Weight
    9kg
  • Barrier Type
    Post & Strap Barrier
  • Suitable For Use
    Indoor Use
  • Base
    Weighted Base
  • Belt Length
    3.4m
  • Base Diameter
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome