6649 Unidur HPPE PU Gloves Size 6
0
1
2
3
4

6649 Unidur HPPE PU Gloves Size 6

Order Code: ZT1174851XCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.516%
10 +£7.0312%


Description

Seamless flexible HPPE fibre glove with durable polyurethane coating ensures good cut protection. Multi-task handling glove for use in dry applications.

Features and Benefits
• Good cut protection
• Excellent dexterity
• High abrasion resistance (level 4), meaning the gloves are durable and have a long lifespan
• Palm coated open back allows excellent breathability and airflow, enhancing wearer comfort

Typical Applications
• Automotive industry
• Metal work
• Packaging

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome