Cut Resistant Gloves, Grey/Black, PU Palm Coated, Size 10
0
1

Cut Resistant Gloves, Grey/Black, PU Palm Coated, Size 10

Order Code: ZT1219746XCopy

£5.59each Inc VAT (20%)
£67.08 minimum order value
QuantityPriceDiscount
1 - 19£5.590%
20 +£5.256%

Minimum order quantity: 12.
Currently unavailable

Description

The 50-5111 has a 10 gauge lightweight liner that delivers EN388:2016 level E cut resistance, combined with high levels of abrasion resistance.

Features and Benefits
• The thumb area has been reinforced with a nitrile patch to provide additional support and protection in a key high action area, extending the life of the glove
• The tough and durable PU coating provides excellent grip and protection

Typical Applications
• Assembly
• Metal fabrication
• Automotive industry

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome