Cut Resistant Gloves, Latex Palm Coated, Black, Cut F

Cut Resistant Gloves, Latex Palm Coated, Black, Cut F


Select
£6.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £6.99

Description

These medium weight latex palm coated 10 gauge gloves, provide wearers with extreme cut resistance.

Features and Benefits
• Rhino Yarn™ cut resistant technology provides extreme cut resistance, whilst the crinkle latex palm coating delivers excellent dry and wet grip

Typical Applications
• Glass manufacturing
• Metal fabrication/stamping
• Waste handling/recycling
• Manufacturing
• Construction

See full description

Feature Attributes

Coating Coverage:
Palm
EN388 Tear:
4
Colour:
Black
EN388 Puncture:
2
EN388 Abrasion:
4
Coating:
Latex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome