Cut Resistant Gloves, PU Coated, Grey, Size 10

Cut Resistant Gloves, PU Coated, Grey, Size 10

Order Code: ZT3293139S

£7.29 Inc VAT (20%)


Description

Cut protection gloves that combine dexterity and safety requirements for general handling applications. Seamless knit lightweight Dyneema® filament yarn 5 finger glove with Polyurethane coated palm.

Features and Benefits
• Anatomically shaped to reduce fatigue
• Seamless knit to reduce irritation and maximise comfort
• Open back to allow flexibility and breathability
• Designed to be laundered, improving the gloved lifespan
• Elasticated cuff for exacting and comfortable fit
• Polyurethane coating provides grip and tactility

Typical Applications
• Aerospace
• General handling
• Glass industry
• Automotive
• Engineering
• Utilities
• Component assembly
• Maintenance

See full description
Specifications for Cut Resistant Gloves, PU Coated, Grey, Size 10
  • Series
    Electroflex Advance
  • EN388 Puncture
    3
  • Coating Coverage
    Palm-side
  • Colour
    Grey
  • EN388 Tear
    4
  • EN388 Abrasion
    4
  • Coating
    Polyurethane
  • Size
    10
  • Liner Material
    Dyneema®
  • EN388 Cut (Coupe Test)
    4
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome