Inc VAT (20%)
Single-use nitrile gloves, approved for food handling.
Features and Benefits:
-Advanced formulation delivers superior strength with enhanced tactile sensitivity, enabling wearers to better feel the shape and texture of objects
-100% more gloves per box increases storage space by 50% and reduces packaging waste by 50%
-Touchscreen compatible increasing safety of the wearer as no need to remove to use technology
-Ambidextrous, improving cost in use
-Latex free, reducing Type 1 allergy risk
Typical Applications:
-Food handling, processing and catering
-General industrial applications
-Automotive
-Warehouse
-Engineering
-Cleaning
Series:
Kleenguard G10
Thickness:
2 mil
Surface Finish:
Textured Fingertips
Overall Length:
240 mm
Standards Met:
EN420 General Requirements for Gloves
Powder Style:
Powder Free
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy