1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
Disposable Gloves, Green Nitrile (Box-100)

Disposable Gloves, Green Nitrile (Box-100)


4 Variants From
£16.39

Inc VAT (20%)

Up to 3.5% off
See 4 Product Variants
£16.39

Description

These premium single use gloves offers greater chemical resistance and durability.

Features and Benefits
• Lightweight and comfortable to wear, even for extended periods of time
• Offer excellent dexterity and sensitivity with textured fingers for enhanced grip

Typical Applications
• Food handling and processing
• Medical
• Light duty cleaning

See full description

Feature Attributes

Thickness:

0.12 mm

Sterility:

Non-Sterile

Pack Quantity:

100

Material:

Nitrile

Glove Category:

Complex Design - Category 3

Surface Finish:

Textured Fingertips

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome