1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
Disposable Gloves, Nitrile, Chemical Resistant
0
1
2
3
4

Disposable Gloves, Nitrile, Chemical Resistant


9 Variants From
£4.59

Inc VAT (20%)

See 9 Product Variants
£4.59

Description

Food safe, powder free teal nitrile gloves.

Features and Benefits:
• Latex free, reducing allergy risks
• Excellent fingertip sensitivity, chemical resistance and durability
• Lightweight and comfortable, providing wearers with a second skin feel

Typical Applications:
• Aerospace
• Chemical
• Municipal services
• Manufacturing
• Healthcare
• Food handling
• Emergency services

See full description

Feature Attributes

Powder Style:

Powder Free

Material:

NITRILE

Thickness:

0.12 mm

Glove Category:

Complex Design - Category 3

Overall Length:

240 mm

AQL:

Level 2 - 1.5/GI

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome