1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
MICROFLEX 93-852 Disposable Nitrile Gloves
0
1
2

MICROFLEX 93-852 Disposable Nitrile Gloves


Select
See all variants from
£14.99Inc VAT (20%)

See all variants from £14.99

Description

ActivArmr 97013 MD HiViz™ gloves are specially designed with a highly reflective back to increase visibility to avoid injuries and save lives. Suitable for many tasks, including handling jagged metal and tools, hydraulic repair and to operate heavy machinery.

Features and Benefits
• Engineered to the core with the industry leading combination of hightech INTERCEPT™ technology hand protection, plus all-day comfort and wet/dry grip that meets the demands of the job
• Specially designed with a highly reflective back to keep workers safe in low visibility and dark environments
• Distinctive black colour and hides stains
• Highly visible reflective back for easy identification to avoid injuries and accidents

Typical Applications
• Mining
• Oil and gas
• Site preparation
• Maintenance
• Shipping and transportation
• Automotive
• Automotive aftermarket
• Life sciences
• Machinery and equipment

Standards
• Category III
• EN 420:2003 + A1:2009
• EC 2023/2006
• EN 1149-1/2/3
• EN 455 1-4
• EN ISO 374-1/2018 TYPE B JKT
• ISO 11193

See full description

Feature Attributes

Powder Style:
Powder Free
Overall Length:
245 mm
Sterility:
Non-Sterile
AQL:
Level 2 - 1.5/GI
Surface Finish:
Textured
Glove Category:
Complex Design - Category 3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome