Pk 10 Powdered Disposable Gloves

Pk 10 Powdered Disposable Gloves

Order Code: ZT2623513SCopy

Qty of 72 for
£136.08 Inc VAT (20%)
£1.89 each
QuantityPriceDiscount
1 - 7199£1.890%
7200 - 14399£1.814%
14400 +£1.748%

This product must be ordered in multiples of 72

Description

Pack of 10 powdered vinyl gloves that offer protection against dirt and

contamination in low risk applications where a high degree of dexterity and

sensitivity is required. CE marked for minimal risk. Simple design (Cat. 1)

Personal Protective Equipment (PPE). Manufactured to BS EN 13485 & BS EN 455. AQL 4.0. Beaded cuff to prevent roll back. Ambidextrous. Non-sterile.

See full description
Specifications for Pk 10 Powdered Disposable Gloves
  • Product Type
    Disposable Gloves
  • Material
    Vinyl
  • Type
    Powdered
  • Pack Quantity
    10
  • Sterility
    Non-Sterile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome