1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
Tegera 84301 Chemical Protection Gloves, Nitrile, Blue
0
1
2

Tegera 84301 Chemical Protection Gloves, Nitrile, Blue


4 Variants From
£26.99

Inc VAT (20%)

See 4 Product Variants
£26.99

Description

These chemical protection gloves are a single-use and convenient option in a range of industries. Delivering category III protection against chemical splash and other particulates, these gloves are widely used for precision applications in wet and oily environments.

Features and Benefits
• Extra fingertip grip, increasing finger touch control and flexibility
• Latex-free, reducing allergy risk
• Touchscreen compatible for user convenience
• Waterproof to keep hands clean and dry

Typical Applications
• Precision work
• Food handling
• Science laboratory work
• Engineering

Standards
• CE Category III
• EN 420:2003 + A1:2009
• EN ISO 374-1:2016/Type B
• EN ISO 374-5:2016 VIRUS

Approvals
• Food handling approved

See full description

Feature Attributes

AQL:

Level 2 - 1.5/GI

Surface Finish:

Textured Fingertips

Series:

84301 Tegera

Overall Length:

240 mm

Thickness:

0.06 mm

Colour:

Blues

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome