1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
TouchNTuff 92-605 Disposable Nitrile Gloves, Extended Cuff
0
1

TouchNTuff 92-605 Disposable Nitrile Gloves, Extended Cuff


Select
See all variants from
£25.99Inc VAT (20%)
16% off

See all variants from £25.99

Description

This disposable nitrile glove from Ansell® provides superior splash resistance against a broad range of hazardous chemicals. The tough design features an extended cuff for increased protection over the wrist and forearm for a reliable and disposable safety solution.

Features and Benefits
• Silicone free to protect product from contamination
• Tough protective disposable design to protect against cross-contamination
• Suitable for use in a wide range of settings
• Green colour for easy identification
• Textured fingertips for enhanced grip

Typical Applications
• Life sciences
• Machinery and equipment industries
• Maintenance
• Chemical handling
• Laboratory analysis
• Industrial production
• Automotive
• Food processing

Standards
• EN374-2 AQL 1.5

Notes
• Suitable for under glove

See full description

Feature Attributes

Sterility:
Non-Sterile
AQL:
Level 2 - 1.5/GI
Colour:
Green
Overall Length:
300 mm
Surface Finish:
Textured Fingertips
Powder Style:
Powder Free
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome