TouchNTuff 92-670 Disposable Nitrile Gloves
0
1

TouchNTuff 92-670 Disposable Nitrile Gloves


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

TouchNTuff® single-use gloves providing wearers with exceptional chemical splash protection. Suitable for sample taking, processing and transferring liquids/solids.

Features and Benefits
• Soft, durable nitrile material for added comfort
• Textured fingertips provide reliable grip
• Complies with food handling requirements
• Rolled cuff for comfortable secure fit

Typical Applications
• Food processing
• Handling incoming goods
• Maintenance
• Chemical
• Life sciences

Approvals
• Complies with food handling requirements

See full description

Feature Attributes

Surface Finish:
Textured Fingertips
AQL:
Level 2 - 1.5/GI
Powder Style:
Powder Free
Series:
92-670 TouchNTuff
Pack Quantity:
100
Overall Length:
240 mm
More attributes
Product Reviews -
2 years ago by Paul
Top quality gloves, they do the job and last well.

4 years ago
Strong gloves - worth the money.

5 years ago
Good Value for domestic use and food preparation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome