1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
U-Fit Chemical Protection Glove, Disposable, Blue
0
1

U-Fit Chemical Protection Glove, Disposable, Blue


Select
See all variants from
£17.39Inc VAT (20%)
Up to 3% off

See all variants from £17.39

Description

Designed primarily for use in the healthcare sector, these single-use chemical protection gloves are also widely used in food preparation and for automotive paint-shop and precision assembly.

Ideal for protecting hands against chemical splash, they also protect against abrasive injuries and deliver an excellent grip in wet and oily environments.

Features and Benefits
• Protects against oil and dirt during light assembly applications
• Delivers an excellent grip for confident handling
• Outstanding fit provides flexibility and natural movement
• Thin 0.10mm glove delivers excellent tactile sensation for precision tasks
• Nitrile rubber material protects against abrasion for enhanced safety
• Silicone-free to prevent product contamination

Typical Applications
• Precision assembly work
• Inspection
• Chemical handling
• Automotive
• Food processing
• Janitorial

Standards
• CE Category III
• EN ISO 374-1:2016 / Type B (K P T)

Approvals
• Food handling approved

See full description

Feature Attributes

Powder Style:
Powder Free
Overall Length:
240 mm
Surface Finish:
Textured
Material:
Nitrile
Colour:
Blue
Pack Quantity:
100
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome