Quantity | Price | Discount |
---|---|---|
1 - 4 | £24.99 | 0% |
5 - 9 | £23.99 | 4% |
10 - 19 | £22.99 | 8% |
20 + | £21.99 | 12% |
Colour: Blue.
Gender: Unisex.
Material: Polyethylene.
Product Type: Disposable clothing.
Size: One size.
Thickness micron: 0.2.Ideal for hygienic environments. 52cm diameter. Other colours available on request. Pack of 100.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy