2520V FFP2V Mask Valved, Pack of 20

Order Code: ZT1083116S

£42.99 Inc VAT (20%)


Description

Single use, valved, cup shaped respirator masks are suitable for protection against a broad range of particulate hazards.

Features and Benefits
• Low profile inhalation valve to reduce heat and moisture build up
• Lightweight and featuring a classic nose clip for a secure fit
• Soft, polyurethane inner nose seal adds comfort and protection
• Latex-free, synthetic rubber, continuous loop head strap for easy fitting

Typical Applications
Protects from non-toxic dust and oil/water based particulates. Suitable applications include:
• Construction
• Infection control
• Metalworking
• Mining
• Pharmaceutical Industry
• Ship Building/Repair
• Underground Civil Engineering
• Disposal of Waste
• Woodworking Industry

Notes
• This respirator is disposable and recommended for single shift use only. Do not attempt to clean or reuse.
• Supplied in boxes of 20 masks with each mask measuring 140mm(L) x 128mm(W) x 50mm(H)

Standards/Approvals
• Conforms to EN149:2001+A1:2009 FFP2 NR
• EU certification according to Regulation (EU) 2016/425

See full description
Specifications for 2520V FFP2V Mask Valved, Pack of 20
  • Colour
    White
  • Standards Met
    EN149:2001+A1:2009 FFP2 NR
    (EU) 2016/425
  • Series
    2500
  • Pack Quantity
    20
  • Mask Rating
    FFP2
  • MFR Part No.
    2520V
  • Valved
    Valved
  • Contaminants Filtered
    Particulate
    Dust
  • Size
    One Size
  • Headstrap Type
    Dual Non-Adjustable
  • Mask Shape
    Moulded
  • Nosepiece Type
    Adjustable Nose Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome