2530V FFP3V Mask Valved, Pack of 10

2530V FFP3V Mask Valved, Pack of 10

Order Code: ZT1083117S

£37.99each Inc VAT (20%)
£455.88 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

These single use, valved, cup shaped respirator masks are suitable for protection against a broad range of particulate hazards.

Features and Benefits
• Low profile inhalation valve to reduce heat and moisture build up
• Lightweight with a preformed nose bridge and additional nose clip for a secure fit
• Soft, polyurethane inner nose seal for added comfort and to provide an outstanding level of protection
• Features a full foam inner face seal for a comfortable, secure fit
• Latex-free, synthetic rubber, four-point adjustment head strap for easy fitting

Typical Applications
Protects from non-toxic dust and oil/water-based particulates. Suitable applications include:
• Construction
• Infection control
• Metalworking
• Mining
• Pharmaceutical Industry
• Ship Building/Repair
• Underground Civil Engineering
• Disposal of Waste
• Woodworking Industry

Standards
• EN149:2001+A1:2009 FFP3 NR
• EU certification according to Regulation (EU) 2016/425

See full description
Specifications for 2530V FFP3V Mask Valved, Pack of 10
  • Mask Rating
    FFP3
  • MFR Part No.
    2530V
  • Valved
    Valved
  • Contaminants Filtered
    Particulate
    Dust
  • Series
    2500
  • Colour
    White
  • Pack Quantity
    10
  • Standards Met
    (EU) 2016/425
    EN149:2001+A1:2009 FFP3 NR
  • Headstrap Type
    Dual Adjustable
  • Nosepiece Type
    Moulded Nose Bridge
  • Size
    One Size
  • Mask Shape
    Moulded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome