Disposable Respirators, FFP3, Unvalved, Case of 240
0
1
2
3
4

Disposable Respirators, FFP3, Unvalved, Case of 240

Order Code: ZT1401404X

£939.99 Inc VAT (20%)


Description

These unvalved single use masks are the ideal economic choice for short periods of wear.

Features and Benefits
• 3-panel design allows for great facial movement and low resistance filter helps you breathe more easily
• Reduced fogging thanks to embossed top panel
• Sculpted upper panel conforms to the nose and contours of the face for an effective seal

Typical Applications
• Agricultural
• Industrial use

See full description
Specifications for Disposable Respirators, FFP3, Unvalved, Case of 240
  • MFR Part No.
    7000034741
  • Valved
    Unvalved
  • Mask Rating
    FFP3
  • Pack Quantity
    240
  • Contaminants Filtered
    Particulate
  • Standards Met
    CE Approved, EN 149:2001+A1:2009 FFP3 NR D
  • Colour
    White
    Red
  • Series
    Aura 9330+
  • Size
    One Size
  • Nosepiece Type
    Flexible Nose Bridge
  • Mask Shape
    Flat Fold
  • Headstrap Type
    Dual Non-Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome