Dust Masks, Valved, FFP2, Pack of 10
0
1
2
3

Dust Masks, Valved, FFP2, Pack of 10

Order Code: ZT1178195XCopy

£37.99 Inc VAT (20%)


Description

FFP2D protection level ("D" - masks have passed the Dolomite clogging test. Better breathing resistance for longer). Duramesh: Due to the Duramesh structure Moldex masks are strong and durable, reducing comsumption. ActivForm: The ActivForm seal automatically adjusts to different face types and their movements. Foldable, with Ventex-valve - reduces moisture and heat, keeping the mask as cool as possible.
Supplied in packs of 10.
Standard: EN149 2001 FFP2 NR D.

See full description
Specifications for Dust Masks, Valved, FFP2, Pack of 10
  • Contaminants Filtered
    Acid Gas
    Dust
    Mist
  • Standards Met
    BS EN 149:2001+A1:2009
    CE 0121
    European Community Directive 89/686/EEC
    IFA (0121)
    ISO 9001:2000
  • Valved
    Valved
  • Pack Quantity
    10
  • Colour
    White
  • MFR Part No.
    2475
  • Mask Rating
    FFP2
  • Size
    One Size
  • Nosepiece Type
    Moulded Nose Bridge
  • Headstrap Type
    Single Adjustable
  • Mask Shape
    Moulded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome