FFP2 Respirator - Pack of 20

FFP2 Respirator - Pack of 20

Order Code: ZT3083086SCopy

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Pack Quantity: 20.
Protection Factor: FFP2.
Type: FFP2 respirator.Respiratory protection against fine toxic dust, fumes and water based mists. Can be used in concentrations of contaminants up to 10 times the WEL. Ultrasound welded elastic strap. Large inner space to allow easier breathing. 418956: high performance exhalation valve to reduce heat and provide comfort when used in hot and humid conditions. Ideal for all day use 418957: flexible shape which allows the mask to be folded flat, each mask is packed individually. Exhalation valve for lighter breathing resistance. Adjustable nose clip for optimised fit. CE-CAT III Conform to EN149 FPP2 NR.

See full description
Specifications for FFP2 Respirator - Pack of 20
  • Pack Quantity
    20
  • Protection Factor
    FFP2
  • Type
    FFP2 respirator
  • Product Type
    FFP2 Respirator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome