0
1
2
3
4
5

Particulate Respirator, FFP1, Valved, 8812

Order Code: ZT1178187X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.796%
10 +£17.5912%


Description

3M Particulate Respirators 8000 Series provide FFP1, FFP2 and FFP3 protection. They’re cup-shaped and robust, with a collapse resistant design.

Specifications for Particulate Respirator, FFP1, Valved, 8812
  • MFR Part No.
    7000006980
  • Colour
    Yellow
  • Standards Met
    CE Type-Examination
    CE Certified
    European Community Directive 89/686/EEC
    BSI
    BS EN 149:2001+A1:2009
  • Valved
    Valved
  • Mask Rating
    FFP1
  • Contaminants Filtered
    Particulate
    Mist
    Dust
  • Series
    8812
  • Pack Quantity
    10
  • Size
    One Size
  • Headstrap Type
    Dual Non-Adjustable
  • Nosepiece Type
    Fixed Metal Nose Clip
  • Mask Shape
    Moulded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome