Particulate Respirator, FFP2, Valved, 9322+Gen3
0
1
2
3
4

Particulate Respirator, FFP2, Valved, 9322+Gen3

Order Code: ZT1252505X

£29.99 Inc VAT (20%)


Description

3M Aura Particulate Respirator 9300+Gen3 Series is the third generation of the best-selling 3M Aura flat fold respirator.

Specifications for Particulate Respirator, FFP2, Valved, 9322+Gen3
  • Standards Met
    CE Approved, EN 149:2001+A1:2009 FFP1 NR D
  • Valved
    Valved
  • Mask Rating
    FFP2
  • Colour
    Red
  • MFR Part No.
    9322+
  • Contaminants Filtered
    Particulate
    Dust
    Mist
  • Series
    Aura 9322+
  • Pack Quantity
    10
  • Size
    One Size
  • Mask Shape
    Flat Fold
  • Nosepiece Type
    Flexible Nose Bridge
  • Headstrap Type
    Dual Non-Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome