0
1
2
3

Particulate Respirator, FFP3, Valved, 8833

Order Code: ZT1382410X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

3M Particulate Respirators 8000 Series provide FFP1, FFP2 and FFP3 protection. They’re cup-shaped and robust, with a collapse resistant design.

Specifications for Particulate Respirator, FFP3, Valved, 8833
  • MFR Part No.
    8833
  • Contaminants Filtered
    Dust
    Mist
    Fumes
  • Mask Rating
    FFP3
  • Colour
    Red
  • Valved
    Valved
  • Pack Quantity
    10
  • Series
    8833
  • Standards Met
    EN149:2001
  • Size
    One Size
  • Headstrap Type
    Dual Non-Adjustable
  • Nosepiece Type
    Fixed Metal Nose Clip
  • Mask Shape
    Moulded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome