Particulate Respirator, FFP3, Valved, 8835+
0
1
2
3
4

Particulate Respirator, FFP3, Valved, 8835+

Order Code: ZT1188994X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

3M Particulate Respirators 8000 Series provide FFP1, FFP2 and FFP3 protection. They’re cup-shaped and robust, with a collapse resistant design.

Specifications for Particulate Respirator, FFP3, Valved, 8835+
  • Series
    8835+
  • Pack Quantity
    5
  • Colour
    White
  • Valved
    Valved
  • Contaminants Filtered
    Dust
    Mist
    Particulate
  • Standards Met
    EN149:2001 + A1:2009 FFP3 NR D
  • MFR Part No.
    7100081542
  • Mask Rating
    FFP3
  • Size
    One Size
  • Headstrap Type
    Dual Adjustable
  • Mask Shape
    Moulded
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome