Speciality Particulate Respirator, FFP1, Unvalved, 9913

Speciality Particulate Respirator, FFP1, Unvalved, 9913

Order Code: ZT1178191X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

3M Speciality Particulate Respirators provide lightweight and comfortable FFP1, FFP2 and FFP3 breathing protection against organic vapours, acid gases, ozone, hydrogen fluoride, and nuisance odours. Our respirators have an activated carbon layer that provides relief against nuisance-level odours. The convex shape, soft inner face seal, nose clip and twin strapping helps adjust to a broad range of faces, and the braided, colour-coded headbands help you quickly identify their protection level.

See full description
Specifications for Speciality Particulate Respirator, FFP1, Unvalved, 9913
  • Standards Met
    European Community Directive 89/686/EEC
    EC
    BSI
    CE Certified
    BS EN 149:2001+A1:2009
  • MFR Part No.
    7000034740
  • Colour
    Grey
  • Series
    9113
  • Contaminants Filtered
    Vapour
  • Mask Rating
    FFP1
  • Pack Quantity
    20
  • Valved
    Unvalved
  • Size
    One Size
  • Mask Shape
    Moulded
  • Headstrap Type
    Dual Non-Adjustable
  • Nosepiece Type
    Fixed Metal Nose Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome