The 3M 4530 Coverall is designed to be lightweight and breathable whilst offering protection against hazardous dusts and limited liquid splashes. The material complies with ISO 14116:2008 for limited flame spread index1 (must be worn over an index2 or 3 garment) Type 5/6 Elasticated hood, ankles and waist. 2-way zip with fully sealable storm flap. 3-panel hood and knitted cuffs. Low linting.
• Lightweight and breathable material
• Protection against hazardous dusts and limited liquid splashes
• 2-way zip with sealable tab on storm flap
• Material complies with ISO 14116:2008 for limited flame spread index1 (must be worn over an index2 or 3 garment)
• Elasticated hood, ankles and waist
• Knitted cuffs
• 3-panel hood
• Low linting
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy