1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Disposable Clothing/
  5. Disposable Suits & Coveralls/
  6. General Work Clothing
Guard Master+ Disposable Hooded Coveralls, White
0
1

Guard Master+ Disposable Hooded Coveralls, White


Select
See all variants from
£4.59Inc VAT (20%)

See all variants from £4.59

Description

These splash-resistant, anti-static, long-sleeved overalls from Tuffsafe® are designed to meet safety standards against a wide range of contaminants. Lightweight and comfortable for prolonged wear, the micro-porous material weighs just 65gsm, making these coveralls ideal for hot and humid working environments.

Features and Benefits
• Easy to use, non-woven disposable coveralls that have been designed to zip over neck to above the chin to protect exposed neck areas
• Elasticated hood, cuffs, back and ankles for quick and secure usage
• Anti-static and liquid repellent protection against a wide range of contaminants
• 2-way zip design at front with 1-ply adhesive tape storm-flap for convenience
• Flexible diamond crotch gusset to improve movement

Typical Applications
• Industrial use
• Chemical industry

See full description

Feature Attributes

Fabric Weight:
65 g/m²
Standards Met:
EN1073-2,EN 13034: 2005,EN 14126:2003,EN ISO 13982-1:2004,EN 1149-1
Material:
Laminates
Closure Type:
Zipper
Type:
Coverall
Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome