1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Disposable Clothing/
  5. Disposable Suits & Coveralls/
  6. General Work Clothing
Guard Master Disposable Hooded Coveralls
0
1
2

Guard Master Disposable Hooded Coveralls


Select
Select
See all variants from
£3.59Inc VAT (20%)

See all variants from £3.59

Description

Guard Master Disposable Coveralls are designed to protect against noxious dust and splash and act as a dry particulate barrier and repellent. These coveralls have been stitched internally and come complete with hood, elasticated cuffs, back and ankles.

Features and Benefits
• One way front zipper with 1-ply stormflap for extra protection
• Made from 55gsm SMS (spunbond, microporous spunbond) which is breathable
• Lightweight
• Liquid repellent to protect the wearer
• Designed to zip over neck, to above the chin to protect exposed neck areas

Standards
• EN13034 for limited protection against liquid particles (Type 6)
• EN13982-1 (Type 5) for protection against solid particles

Notes
• Cover shoes and gloves supplied separately

See full description

Feature Attributes

Fabric Weight:
55 g/m²
MFR Part No.:
BC01-756
Type:
Coverall
Closure Type:
Zipper
Material:
SMS Nonwoven Fabric
Product Type:
Coveralls
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome