1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Disposable Clothing/
  5. Disposable Suits & Coveralls
Tyvek 500 Labo White Hooded Coveralls

Tyvek 500 Labo White Hooded Coveralls


Select
See all variants from
£8.99Inc VAT (20%)

See all variants from £8.99

Description

Hooded white coveralls with attached, slip-retardant overshoes. Constructed from flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort. Permeable to both air and water vapour, yet repels water-based liquids and aerosols. The garments offer an excellent barrier against fine particles and fibres (down to 1 micron in size). Applications include the pharmaceutical industry, laboratories, cosmetics, optical and electronics.

Features and benefits:
-Robust yet lightweight (<250g per garment)
-3-piece hood and gusset for improved fit
-Elasticated face, wrists and ankles as well as glued-in waist elastic.
-Ultra-low-linting
-Anti-statically treated
-Silicon non-added
-Certified according to Regulation (EU) 2016/425
-Chemical protective clothing, Category III, Type 5 and 6
-EN 1073-2 (protection against radioactive contamination)
-Antistatic treatment (EN 1149-5) - on both sides
-Stitched internal seams to help reduce contamination from the inside to the outside of the garmen
-Attached overshoes consisting of garment material with friction-coated sole to provide added slip-resistance
-Tyvek® zipper and zipper flap for enhanced protection

See full description

Feature Attributes

Series:
Labo
Material:
Tyvek® 500
Closure Type:
Zipper
Colour:
White
Fabric Weight:
41.5 g/m²
Type:
Overall
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome