18" Chrome High Velocity Floor Fan

18" Chrome High Velocity Floor Fan

Order Code: ZT3078289S

£89.99 Inc VAT (20%)


Description

Cable Length m: 1.5.
Colour: Chrome.
Height mm: 580.
Length m: 210.
Length mm: 210.
Motor Power Watt: 100.
Motor Watt: 100.
No. of Blades: 3.
Power Watt: 100.
Product Type: Fan.
Speed: 3.
Voltage V: 230.Attractive chrome finish. High velocity with 3 x speed settings. Adjustable angle. Built-in carry handle. Power - 100w.

See full description
Specifications for 18" Chrome High Velocity Floor Fan
  • Colour
    Chrome
  • Voltage
    230V
  • Power
    100W
  • Cable Length
    1.5m
  • Length
    210m
    210mm
  • Number of Speeds
    3
  • Height
    580mm
  • Number of Blades
    3
  • Motor Power
    100W
  • Motor Watt
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome