Desk Fan, HxWxD 424 X 340 X 280mm, Rotor Blade Ø300mm, Chrome Plated

Desk Fan, HxWxD 424 X 340 X 280mm, Rotor Blade Ø300mm, Chrome Plated

Order Code: ZT2745034SCopy

Qty of 3 for
£461.97 Inc VAT (20%)
£153.99 each

This product must be ordered in multiples of 3

Description

Desk fan, HxWxD 424 x 340 x 280 mm, rotor blade 300 mm, chrome plated, 3+ items. Supplied = assembled. Product type = desk fans. Rotor blade diameter = 300 mm. Safety cage diameter = 340 mm. Number of speed settings = 3 pcs. Max. speed = 1321 rpm. Max. air volume = 1292 m/h. Power = 37 watt. Mains voltage = 220 - 240 V/50 Hz. Oscillation = 85 °. Height = 424 mm. Width = 340 mm. Depth = 280 mm. Sound pressure LPA (-3 m) = 38.6 dB (A) Sound power LWA = 56.7 dB (A) Housing colour = polished chrome. Property = swivelling. In a metal version, 3 speed settings, adjustable via lever switch, 85° oscillation, can be disengaged. Vertical inclination of the safety cage is adjustable, guard screen can be removed for cleaning purposes. Powerful aluminium impeller and maintenance free motors with overheating protection for high air output and continuous operation. Anti-tilt base with rubber feet. Traditional design with state-of-the-art technology. Also suitable for commercial use - certified as compliant with the Machinery Directive 2006/42/EC Part 1 for use in commercial operations. Supplied flat pack - easy self-assembly.

See full description
Specifications for Desk Fan, HxWxD 424 X 340 X 280mm, Rotor Blade Ø300mm, Chrome Plated
  • Product Type
    Desk Fans
  • Supplied
    Assembled
  • Power
    37W
  • Depth
    280mm
  • Width
    340mm
  • Housing Colour
    Polished Chrome
  • Sound Power (LWA)
    56.7dBA
  • Mains Voltage
    220 - 240 V / ~50 Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome