EXP-SD-18GS Outdoor Self-draining Safety Shower, Stainless Steel 230 x 37 x 75

EXP-SD-18GS Outdoor Self-draining Safety Shower, Stainless Steel 230 x 37 x 75

Order Code: ZT2166887S

£999.99 Inc VAT (20%)

Currently unavailable

Description

This ANSI compliant self-draining emergency safety shower is suitable for hot climates.
The design allows standing water to drain away from the standpipe to ensure the delivery of tepid water.
The valve is situated directly above the water inlet; the bleed pipe is fitted above this so standing water can drain into the ground preventing stagnant water overheating from solar radiation and removing the risk of further injury to the operator.
Available with galvanised powder coated mild steel (G) or stainless steel (GS) pipework.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for EXP-SD-18GS Outdoor Self-draining Safety Shower, Stainless Steel 230 x 37 x 75
  • MFR Part No.
    HSHSSD18GS
  • Width
    37cm
  • Height
    75cm
  • Weight
    15kg
  • Length
    230cm
  • Dimensions
    230 x 37 x 75
  • Thickness
    750mm
  • Colour
    Silver
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome