Eyepod Station - RML9960004Y

Eyepod Station - RML9960004Y

Order Code: ZT2592510S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%

Order by 3pm, get it Tomorrow

Description

This high visibility eye pod station holds eight 20ml sterile saline solution eye pods, two eye pad dressings and a mirror for easy application. The panel possesses illuminated, printed instructions for visibility even in the event of a power failure. Eye pods should never be used for emergency use, they are designed for minor eye irritations only.

Features and Benefits
• Mirror allows for easy application and irrigation of the eye
• Holds eight 20ml sterile saline pods for multiple uses
• Panel complete with printed instructions for high visibility even in the event of a power failure
• Suited for use with minor eye irritations only

Contents
• 2 x Dressings, Eye Pad
• 8 x Eye Wash, Pods 20ml
• 1 x Mirror

Typical Applications
• Automotive
• Garages
• Warehouses

See full description
Specifications for Eyepod Station - RML9960004Y
  • MFR Part No.
    908
  • Type
    Eye Wash Station
  • Mount Type
    Portable
  • Product Type
    Eye Pod Station
  • Applications
    Automotive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome