Astroplast Heavy Duty Fabric Plasters Assorted (Pack of 150) - 1207001

Astroplast Heavy Duty Fabric Plasters Assorted (Pack of 150) - 1207001

Order Code: ZT4177720S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

Wallace Cameron Astroplast Heavy Duty Fabric Plasters offer a highly conformable material which is both breathable and durable. The fabric plaster has excellent adhesion and contains a non-absorbent wound pad which cushions and protects the wound. The fabric plasters are individually wrapped and are hypoallergenic, non-cytotoxic and latex free.
Keeps cuts and scrapes well covered
Allows the injury time to heal
Highly conformable material which is both breathable and durable
Absorbent Pad
Hypoallergenic Adhesive
Sterile, CE Marked
Individually Wrapped
Assorted Sizes
Pack of 150

See full description
Specifications for Astroplast Heavy Duty Fabric Plasters Assorted (Pack of 150) - 1207001
  • Pack Quantity
    150
  • Material
    Fabric
  • Product Type
    Fabric Plasters
  • Sterilisation
    Sterile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome