B Click Medical Maxi-Flex Dressing 30cm x 45cm
0
1

B Click Medical Maxi-Flex Dressing 30cm x 45cm

Order Code: ZT2115414S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Extra large dressing. Unique features for major injuries. Super absorbent wound pad. 30cm x 45cm

Specifications for B Click Medical Maxi-Flex Dressing 30cm x 45cm
  • MFR Part No.
    CM0399
  • Length
    700mm
  • Width
    480mm
  • Weight
    0.108kg
  • Height
    360mm
  • Size
    30X45CM
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome