Detectable Knuckle Plasters Blue Pack of 50

Detectable Knuckle Plasters Blue Pack of 50

Order Code: ZT1179735P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Using high stretch material with a low allergy latex free acrylic adhesive and our unique electromagnetic foil patch enables you to have protection and detection in the food catering and handling workplace.Knuckle plasters are designed to give maximum protection for cuts and grazes on the back of your hand. Supplied in a box of 50 plasters. Size 74 x 38mm.

Specifications for Detectable Knuckle Plasters Blue Pack of 50
  • Colour
    Blue
  • Width
    292mm
  • MFR Part No.
    CM0502
  • Length
    498mm
  • Height
    406mm
  • Weight
    6.84kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome