Detectable Square Plasters Blue Pack of 100

Detectable Square Plasters Blue Pack of 100

Order Code: ZT1179738P

£5.09 Inc VAT (20%)
£5.293.5% off
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

Using high stretch material with a low allergy latex free acrylic adhesive and our unique electromagnetic foil patch enables you to have protection and detection in the food catering and handling workplace.Square plasters give protection to a wide range of minor injuries. Supplied in a box of 100 plasters.Size: 38 x 38mm

Specifications for Detectable Square Plasters Blue Pack of 100
  • Width
    340mm
  • Colour
    Blue
  • Length
    516mm
  • MFR Part No.
    CM0505
  • Weight
    0.09kg
  • Height
    396mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome