HSE Detectable Plasters Assorted Blue 100

HSE Detectable Plasters Assorted Blue 100

Order Code: ZT2426456S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

HSE Detectable Plasters Assorted Blue are suitable for use where food is produced and prepared as they are metal detectable and being blue in colour are much easier to see should they end up in the food. They are made from soft and flexible waterproof material and the adhesive used is a low allergen one. Metal detectable AeroPlast Detectable plasters are made with the ultimate in film technology, providing a bacterial barrier which resists the ingress of water, oil and grease. The standard plaster size is larger for even greater wound isolation. A comprehensive range of sizes ensures an AeroPlast Detectable dressing for any application with specialized fingertip, knuckle dressings, large and small patches, standard and extra wide plasters.
Product features - Water, oil and grease resistant - Breathable & comfortable. - CE marked - Highly visible - Ideal for the catering industry - Metal detectable

See full description
Specifications for HSE Detectable Plasters Assorted Blue 100
  • Product Type
    Plasters
  • Colour
    Blue
  • Size
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome