HYDROGEL BURNS DRESSING 20x20cm

HYDROGEL BURNS DRESSING 20x20cm

Order Code: ZT1179633P

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

20cm X 20cm Hydrogel burn dressing in foil pouch, Cools the burn and soothes pain, Gel soaked burn dressings, Helps prevent contamination, Suitable for treating superficial and partial thickness burns

Specifications for HYDROGEL BURNS DRESSING 20x20cm
  • MFR Part No.
    CM0353
  • Width
    326mm
  • Length
    344mm
  • Height
    308mm
  • Weight
    0.1583kg
  • Colour
    White
  • Size
    20X20CM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome