Low Adherent Dressing 5 x 5cm Box 25

Low Adherent Dressing 5 x 5cm Box 25

Order Code: ZT1179659P

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Low adherent, absorbent wound dressing helps draw exudates away from the wound, The film surface of this dressing helps prevent the pad from sticking to the wound surface and minimises trauma for casualty upon removal. Use dressing retention sheets or microporous tape to hold the dressing in place. Low Adherent Absorbent Dressings are suitable for abrasions, superficial cuts and lightly exuding wounds, Suitable for burns treatment.

See full description
Specifications for Low Adherent Dressing 5 x 5cm Box 25
  • MFR Part No.
    CM0415
  • Length
    506mm
  • Width
    400mm
  • Weight
    0.0573kg
  • Height
    326mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome