Waterproof Large Patch Plasters Pack of 50

Waterproof Large Patch Plasters Pack of 50

Order Code: ZT1179753P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 - 49£4.4910%
50 +£4.2415%


Description

Using high stretch material with a low allergy Latex Free acrylic adhesive, our waterproof plasters adhere and protect in damp and wet environments.Large Patch plasters give protection to a wide range of minor cuts and injuries. Supplied in a box of 50 plasters. Size 72 x 50mm

Specifications for Waterproof Large Patch Plasters Pack of 50
  • Length
    498mm
  • Width
    300mm
  • MFR Part No.
    CM0533
  • Weight
    0.08kg
  • Height
    402mm
  • Colour
    Flesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome