Folding Umbrella-Style Leak Diverter Kit WxH 1230 x 1230 mm Yellow

Order Code: ZT4130193S

£899.99 Inc VAT (20%)


Description

Folding umbrella-style leak diverter kit, WxH 1230 x 1230 mm, yellow. Supplied = assembled. Height = 1230 mm. Width = 1230 mm. Weight = 2.5 kg. Material = PVC, polyester, metal. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = drip leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Application = normal. Colour = yellow. Product type = leakage containment tarps. No leak diverter is installed faster. Snaps open quickly, like an umbrella - simply unfold to open fully. Set includes hose, hook and transport case. Resistant to punctures, UV radiation and mould. Collect leaks directly at the problem areas and drain into a floor drain or collection container. The leak diverter is a quick way to help protect personnel and operating equipment from drips or leaks from above. The complete set is suspended on a hook near the leak, and then the case is simply pulled off and the umbrella folds open. Now all there is to do is connected the hose (supplied complete) - done! Option for connection to a standard 3/4 inch hose to divert the liquid into a floor drain or a collection container. Supplied complete with one hose. Please note: not suitable for temperatures above 77 °C.

See full description
Specifications for Folding Umbrella-Style Leak Diverter Kit WxH 1230 x 1230 mm Yellow
  • Material
    PVC
    Polyester
    Metal
  • Type
    Leak Diverter Kit
  • Product Type
    Leakage Containment Tarps
  • Weight
    2.5kg
  • Colour
    Yellow
  • Applications
    Normal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome