0
1
2

Disposable Foam Earplugs MelLows Station SNR 22 dB (250 Pairs) MOL7625

Order Code: ZT1463432S

£61.99 Inc VAT (20%)


Description

The Moldex MOL7625 Disposable Foam MelLows Earplugs Station contains 250 pairs of Mellows earplugs. The station is made from recyclable material and with only 2% wastage, the dispenser puts protection at the centre of the workforce. The plugs remain hygienic as the dispenser mechanism is automatically replaced with every refill. The MelLows are made from soft material that is easy to insert and offers protection against lower noise levels. The Disposable Foam MelLows Earplugs Station is designed to keep you in touch with your environment and aid communication. Please note that the mounting bracket (MOL7060) is sold separately. Earplugs have a signal-to-noise ratio (SNR) of 22 dB.

See full description
Specifications for Disposable Foam Earplugs MelLows Station SNR 22 dB (250 Pairs) MOL7625
  • MFR Part No.
    MOL7625
  • Type
    Earplugs
  • Single Number Rating (SNR)
    22 dB
  • Protection Type
    Earplugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome