Hi-Vis Ear Defenders SCAPPEEARDP
0
1
2

Hi-Vis Ear Defenders SCAPPEEARDP

Order Code: ZT1464391SCopy

£16.99 Inc VAT (20%)


Description

The Scan Hi-Vis Ear Defenders are effective in reducing noise levels, whilst still allowing the wearer to hear normal conversation. The soft PVC ear cushions, combined with a wide, adjustable headband, ensure a comfortable fit for the user. The high-visibility ear cups enable the ear protection to be easily identified by others whilst on site. The ear defender has a Single Number Rating (SNR) of 33 decibels (dB) enabling the user to maintain safety in noisy environments. Conforms to EN352-12002.

See full description
Specifications for Hi-Vis Ear Defenders SCAPPEEARDP
  • MFR Part No.
    SCAPPEEARDP
  • Type
    Ear Defenders
  • Single Number Rating (SNR)
    32 dB
  • Protection Type
    Ear Defenders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome