Quantity | Price | Discount |
---|---|---|
1 - 4 | £13.99 | 0% |
5 - 9 | £13.43 | 4% |
10 - 19 | £12.87 | 8% |
20 + | £12.31 | 12% |
The neckband ear defenders from our premium colour coded hearing protection range HV extreme enhances the choice of ear protection and are unique to our range as they can be worn in combination with head protection such as helmets or bump caps thanks to the neckband connected ear cups. The over-the-head hook and loop strap provides extra adjustment for a secure fit. With a striking orange contrast colour serving as a clear signal for maximum protection, these ear defenders, along with PW62 and PS43 styles, provide unmatched safety.
• Can be worn comfortably over the head and features a size-adjustable hook & loop closure
• Colour coded cups for easy identification
• Contrast colouring for added style
• Excellent attenuation rate
• Compatible with most helmets
• Retail box which aids presentation for retail sales
• Individually packed for vending machines
• CE certified
• UKCA marked
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy