Optime Ear Defenders
0
1
2

Optime Ear Defenders


Select
Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

The 3M™ Peltor™ Optime™ earmuffs reduces noise levels up to 27 dB.

Features and Benefits
• Comfortable wide sealing rings are filled with a unique combination of fluid and foam, which gives both optimum sealing and low contact pressure
• Designed with a low-profile so they can combine easily with other safety equipment
• Inside the cups offers a large space to help minimise moisture and heat build-up
• Yellow in colour for extra visibility

Typical Applications
• Agricultural
• Pharmaceutical
• Utilities
• Workshops
• Sheet-metal shops
• Lawn mowing
• Printing Works
• Leisure and hobby activities

Notes
• Attenuation rating: H:32 M:25 L:15
• Inserts and cushions are available as replacement Hygiene Kits

See full description

Feature Attributes

Communication Type:
No Communication Feature
Cup Colour:
Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome