1. Safety/
  2. Personal Protection & Clothing/
  3. Hearing Protection/
  4. Ear Defenders
Optime III Ear Defenders
0
1
2
3
4
5

Optime III Ear Defenders


Select
Select
See all variants from
£21.99Inc VAT (20%)
Up to 4% off

See all variants from £21.99

Description

Optime™ III are high performance hearing protectors that has been developed for use in extremely noisy environments.

Features and Benefits
• Provide effective protection and high levels of comfort for the wearer
• Double casing technology minimises resonance
• High level of attenuation
• Clip-on version compatible with several brands

Typical Applications
• Airport
• Marine engine room
• Mining
• Power station

Notes
• Available in hi-vis green for workers who need to be extra visible.
• H540A - Headband: SNR=35dB, H=40dB, M=32dB, L=23dB
• H540B - Neckband: SNR=35dB, H=40dB, M=32dB, L=23dB
• H540P3 - Helmet Attachment: SNR=34dB, H=40dB, M=32dB, L=22dB

See full description

Feature Attributes

Communication Type:
No Communication Feature
Insulation Type:
Not Dielectric
Series:
Optime™ III

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome