Optime III Headband Ear Defenders 4540A-411-SV XH001650833
0
1

Optime III Headband Ear Defenders 4540A-411-SV XH001650833

Order Code: ZT1543126S

£29.99 Inc VAT (20%)


Description

These quality Ear Defenders have been specially designed for use in even the noisiest of working environments. The large ear protectors feature broad sealing rings that are filled with soft plasctic foam to ensure low contact pressure, keeping your ears safe and comfortable. This ear protection has been approved to EN352-1 for overhead wear.
High performance ear defenders for extremely noisy environments
Broad sealing rings filled with soft plastic foam
Comfortable fit and low contact pressure
Approved to EN352-1 for overhead wear
Colour: Red and Black

See full description
Specifications for Optime III Headband Ear Defenders 4540A-411-SV XH001650833
  • MFR Part No.
    3M38691
  • Weight
    0.4051kg
  • Product Type
    Headband Ear Defenders
  • Colour
    Red
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome